Steering Idler Arm, MK6447
Mfr # MK6447
Zoro # G6548042
product price: $62.99
/eaKey Features
Width
4.5 in
Includes
Grease Fitting, Dust Boot, Castle Nut, Cotter Pin, Hardware
Mounting Style
Bolt On
Features
Greasable
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK6447
Zoro #
G6548042
UPC #
669719317078
Country of Origin
China
Dimensions
Width
4.5 in
Nut Wrench Size
0.79 in
Details
Includes
Grease Fitting, Dust Boot, Castle Nut, Cotter Pin, Hardware
Mounting Style
Bolt On
Features
Greasable
Bearing Type
Sintered Metal
Description
Mevotech Supreme steering idler arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering idler arm's for virtually every automobile on the road today. Mevotech Supreme steering idler arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.