Zoro Homepage

Steering Idler Arm, MK6659

  • Mfr # MK6659

  • Zoro # G6428001


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Width
3.221 in
Includes
Hardware
Features
Greasable
Mounting Style
Bolt On
Thread Size
M16 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6659
Zoro #
G6428001
UPC #
669719937740
Country of Origin
Unknown

Dimensions

Width
3.221 in
Thread Size
M16 x 2

Details

Includes
Hardware
Features
Greasable
Mounting Style
Bolt On
Mounting Hole Quantity
2

Description

Mevotech SUPREME steering idler arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering idler arm's for virtually every automobile on the road today. Mevotech SUPREME steering idler arm's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.