Steering Pitman Arm, MK6131
Mfr # MK6131
Zoro # G6535269
product price: $45.75
/eaKey Features
Material
Steel
Finish
Corrosion Resistant
Length
7.46 in
Width
2.34 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK6131
Zoro #
G6535269
UPC #
669719316279
Country of Origin
China
Dimensions
Length
7.46 in
Width
2.34 in
Ride Height
Stock
Details
Item
Pitman Arms
Material
Steel
Finish
Corrosion Resistant
Includes
Mounting Hardware
Description
Mevotech Supreme steering pitman arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering pitman arm's for virtually every automobile on the road today. Mevotech Supreme steering pitman arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.