Steering Pitman Arm, MK8755
Mfr # MK8755
Zoro # G6524215
product price: $53.45
/eaKey Features
Material
Steel
Finish
Corrosion Resistant
Width
2.145 in
Length Center to Center
5.748 in
Ride Height
Stock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK8755
Zoro #
G6524215
UPC #
669719568265
Country of Origin
Unknown
Dimensions
Width
2.145 in
Length Center to Center
5.748 in
Ride Height
Stock
Details
Item
Pitman Arms
Material
Steel
Finish
Corrosion Resistant
Description
Mevotech SUPREME steering pitman arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering pitman arm's for virtually every automobile on the road today. Mevotech SUPREME steering pitman arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.