Shop MEVOTECH
See all product information
Create Account
Steering Tie Rod End 1979-1980 Toyota Pickup 2.2L, MES2374
- Mfr # MES2374
- Zoro # G6602633
product price:Â
$
27.75
/ea
Key Features
Includes
Grease Fitting
Greasable
Yes
Tie Rod End Configuration
Straight
Pre-Greased
Yes
Greaseable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MES2374
- Zoro #
- G6602633
- UPC #
- 669719313278
- Country of Origin
- Unknown
- Item
- Tie Rod Ends
- Includes
- Grease Fitting
- Greasable
- Yes
- Tie Rod End Configuration
- Straight
- Pre-Greased
- Yes
- Greaseable
- Yes
- Tie Rod End Type
- Male
Description
Mevotech SUPREME steering tie rod end's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end's for virtually every automobile on the road today. Mevotech SUPREME steering tie rod end's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.