Steering Tie Rod End 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, MEV409

  • Mfr # MEV409

  • Zoro # G6505141


product price:  $43.25
/ea

Key Features

Stud Type
Threaded
Shank Length
2.24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MEV409
Zoro #
G6505141
UPC #
669719988414
Country of Origin
Unknown

Dimensions

Shank Length
2.24 in

Details

Stud Type
Threaded

Description

Mevotech SUPREME steering tie rod end's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end's for virtually every automobile on the road today. Mevotech SUPREME steering tie rod end's are available for on and off road use and are designed for all weather conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.