Zoro Homepage

Steering Tie Rod End 2006-2011 Honda Civic 1.3L 1.8L 2.0L, MS60601

  • Mfr # MS60601

  • Zoro # G6377741


product price: $43.69
/ea

Key Features

Includes
Castle Nut, Cotter Pin
Stud Type
Threaded
Greasable
Yes
Bearing Type
Sintered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS60601
Zoro #
G6377741
UPC #
669719989954
Country of Origin
Unknown

Details

Includes
Castle Nut, Cotter Pin
Stud Type
Threaded
Greasable
Yes
Bearing Type
Sintered Metal

Description

Mevotech SUPREME steering tie rod end's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end's for virtually every automobile on the road today. Mevotech SUPREME steering tie rod end's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.