
Steering Tie Rod End Adjusting Sleeve 1965 Chevrolet Corvette, MS50739
Mfr # MS50739
Zoro # G7655479
product price: $33.99
/eaKey Features
Color
Black
Material
Steel
Configuration
Two Female Ends
Thread Type
Medium
Mounting Type
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS50739
Zoro #
G7655479
UPC #
669719429504
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/8"-18
Diameter
0.827 in
Details
Color
Black
Material
Steel
Configuration
Two Female Ends
Thread Type
Medium
Mounting Type
Bracket
Grade Type
Premium
Includes
Clamps, Bolts
Thread Direction
Clockwise and Counterclockwise
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME steering tie rod end adjusting sleeve's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end adjusting sleeve's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.