Steering Tie Rod End Adjusting Sleeve, GES2012S
Mfr # GES2012S
Zoro # G7437243
product price: $12.79
/eaKey Features
Thread Type
Medium
End 1 Gender
Female
End 2 Gender
Female
Thread Direction
Counterclockwise (Left)
Tie Rod Sleeve Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GES2012S
Zoro #
G7437243
UPC #
669719222990
Country of Origin
China
Dimensions
Outside Diameter
1.25 in
Details
Item
Tie Rod Sleeves
Thread Type
Medium
End 1 Gender
Female
End 2 Gender
Female
Thread Direction
Counterclockwise (Left)
Tie Rod Sleeve Finish
Black
Includes
Mounting Hardware, Clamps
Description
An economical option that meets or exceeds OE specifications. Mevotech Original Grade steering tie rod end adjusting sleeve's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end adjusting sleeve's for virtually every automobile on the road today. Mevotech Original Grade steering tie rod end adjusting sleeve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.