Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steering Tie Rod End Adjusting Sleeve, GES3311S

  • Mfr # GES3311S

  • Zoro # G7399251


product price: $11.69
/ea

Key Features

End 2 Gender
Female
Thread Direction
Counterclockwise (Left)
End 1 Gender
Female
Tie Rod Sleeve Finish
Black
Includes
Mounting Hardware, Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES3311S
Zoro #
G7399251
UPC #
669719238977
Country of Origin
China

Dimensions

Outside Diameter
0.87 in

Details

Item
Tie Rod Sleeves
End 2 Gender
Female
Thread Direction
Counterclockwise (Left)
End 1 Gender
Female
Tie Rod Sleeve Finish
Black
Includes
Mounting Hardware, Clamps
Thread Type
Medium

Description

An economical option that meets or exceeds OE specifications. Mevotech Original Grade steering tie rod end adjusting sleeve's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end adjusting sleeve's for virtually every automobile on the road today. Mevotech Original Grade steering tie rod end adjusting sleeve's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.