Steering Tie Rod End Adjusting Sleeve, MES2004S
Mfr # MES2004S
Zoro # G6509752
product price: $14.99
/eaKey Features
Thread Size
11/16"-18
Color
Black
Includes
Clamps
Diameter
1.01 in
Thread Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES2004S
Zoro #
G6509752
UPC #
669719312370
Country of Origin
Unknown
Dimensions
Thread Size
11/16"-18
Diameter
1.01 in
Details
Color
Black
Includes
Clamps
Thread Type
Medium
Adjustable
Yes
Grade Type
Standard
Configuration
Two Female Ends
Thread Direction
Counterclockwise
Mounting Type
Bracket
Description
Mevotech SUPREME steering tie rod end adjusting sleeve's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end adjusting sleeve's for virtually every automobile on the road today. Mevotech SUPREME steering tie rod end adjusting sleeve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.