Steering Tie Rod End Adjusting Sleeve, MES2032S
Mfr # MES2032S
Zoro # G7634880
product price: $15.59
/eaKey Features
Mounting Type
Bracket
Diameter
0.79 in
Thread Type
Medium
Thread Size
5/8"-18
Thread Direction
Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES2032S
Zoro #
G7634880
UPC #
669719312462
Country of Origin
China
Dimensions
Diameter
0.79 in
Thread Size
5/8"-18
Details
Mounting Type
Bracket
Thread Type
Medium
Thread Direction
Counterclockwise
Configuration
Two Female Ends
Adjustable
Yes
Color
Black
Includes
Clamps
Grade Type
Standard
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME steering tie rod end adjusting sleeve's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end adjusting sleeve's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.