Steering Tie Rod End Adjusting Sleeve, MES3090S
Mfr # MES3090S
Zoro # G7633499
product price: $26.39
/eaKey Features
Thread Direction
Counterclockwise
Thread Type
Medium
Grade Type
Premium
Thread Size
M14 x 1.5
Configuration
Two Male Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES3090S
Zoro #
G7633499
UPC #
669719611794
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M14 x 1.5
Diameter
0.55 in
Details
Thread Direction
Counterclockwise
Thread Type
Medium
Grade Type
Premium
Configuration
Two Male Ends
Adjustable
Yes
Mounting Type
Screws
Color
Black
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME steering tie rod end adjusting sleeve's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end adjusting sleeve's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.