Steering Tie Rod End Adjusting Sleeve, MES319S
Mfr # MES319S
Zoro # G7636229
product price: $19.69
/eaKey Features
Adjustable
Yes
Grade Type
Premium
Thread Size
9/16"-18
Configuration
Two Female Ends
Mounting Type
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES319S
Zoro #
G7636229
UPC #
669719568685
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
9/16"-18
Diameter
0.95 in
Details
Adjustable
Yes
Grade Type
Premium
Configuration
Two Female Ends
Mounting Type
Bracket
Color
Black
Includes
Clamps
Thread Direction
Clockwise and Counterclockwise
Thread Type
Medium
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME steering tie rod end adjusting sleeve's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end adjusting sleeve's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.