Zoro Homepage

Steering Tie Rod End Adjusting Sleeve, MES3608S

  • Mfr # MES3608S

  • Zoro # G6406764


product price: $26.45
/ea

Key Features

Thread Size
M17 x 1.5, M22 x 1.5
Diameter
1.02 in
Color
Black
Mounting Type
Screws
Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES3608S
Zoro #
G6406764
UPC #
669719967853
Country of Origin
China

Dimensions

Thread Size
M17 x 1.5, M22 x 1.5
Diameter
1.02 in

Details

Color
Black
Mounting Type
Screws
Adjustable
Yes
Grade Type
Premium
Thread Type
Medium
Thread Direction
Counterclockwise
Configuration
Two Female Ends

Description

Mevotech Supreme steering tie rod end adjusting sleeve's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end adjusting sleeve's for virtually every automobile on the road today. Mevotech Supreme steering tie rod end adjusting sleeve's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.