Zoro Homepage

Steering Tie Rod End Assembly, TXMS30728

  • Mfr # TXMS30728

  • Zoro # G7433229


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Ball Stud Type
Threaded
Rod Diameter
14 mm
Pre-Greased
Yes
Dust Boot Color
Green
Includes
Dust Boot, Castle Nut, Cotter Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXMS30728
Zoro #
G7433229
UPC #
677319069730
Country of Origin
Unknown

Dimensions

Rod Diameter
14 mm

Details

Ball Stud Type
Threaded
Pre-Greased
Yes
Dust Boot Color
Green
Includes
Dust Boot, Castle Nut, Cotter Pin
Bearing Type
Sintered Metal
Greasable
Yes
Dust Boot Material
Neoprene

Description

Mevotech TTX steering tie rod end assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end assembly's for virtually every automobile on the road today. Mevotech TTX steering tie rod end assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.