Steering Tie Rod End, MES2382
Mfr # MES2382
Zoro # G6399353
product price: $22.55
/eaKey Features
Material
Steel
Includes
Dust Boot, Castle Nut, Cotter Pin
Tie Rod End Type
Outer
Greasable
Yes
End 2 Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MES2382
Zoro #
G6399353
UPC #
669719313292
Country of Origin
China
Dimensions
Shank Length
51 mm
Stud Length
24.5 in
Details
Material
Steel
Includes
Dust Boot, Castle Nut, Cotter Pin
Tie Rod End Type
Outer
Greasable
Yes
End 2 Gender
Male
Dust Boot Color
Blue
Stud Type
Threaded
End 1 Gender
Female
Dust Boot Material
Neoprene
Description
Mevotech Supreme steering tie rod end's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end's for virtually every automobile on the road today. Mevotech Supreme steering tie rod end's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.