Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steering Tie Rod End, MES3095R

  • Mfr # MES3095R

  • Zoro # G7627969


product price: $38.95
/ea

Key Features

Front to Back (In)
18
Width (In)
30
Sink Thickness
16 Gauge
Bowl Depth (In)
10
Minimum Cabinet Size
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES3095R
Zoro #
G7627969
UPC #
669719313896
Country of Origin
China

Dimensions

Width (In)
30
Sink Thickness
16 Gauge
Bowl Depth (In)
10
Minimum Cabinet Size
33

Details

Front to Back (In)
18
Sink Installation
Undermount
Weight (lbs)
40
Inside Corners
Rounded (tight radius)
Number of Bowls
1

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME steering tie rod end's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end's for virtually every automobile on the road today. Mevotech SUPREME steering tie rod end's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.