Zoro Homepage

Subaru Impreza 02-03 Frllwr

  • Mfr # CMS80166

  • Zoro # G700560597


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Width
17.25 in
Material
Aluminum
Color
Silver
Includes
Bushings, Mounting Hardware
Features
Pre-Greased
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS80166
Zoro #
G700560597
UPC #
669719829786
Country of Origin
Unknown

Dimensions

Width
17.25 in
Maximum Length
16.75 in

Details

Material
Aluminum
Color
Silver
Includes
Bushings, Mounting Hardware
Features
Pre-Greased
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In

Description

Subaru Impreza 02-03 Frllwr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.