Shop MEVOTECH
See all product information
Create Account
Suspension Ball Joint Kit 1995-1996 Ford F-150 4.9L, MK8431T
- Mfr # MK8431T
- Zoro # G6528144
product price:Â
$
27.79
/ea
Key Features
Includes
Dust Boot, Castle Nut, Cotter Pin
Type
Suspension Ball Joint
Features
Pre-Greased
Stud Type
Threaded
Bearing Type
Sintered Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK8431T
- Zoro #
- G6528144
- UPC #
- 669719773805
- Country of Origin
- Unknown
- Item
- Suspension Ball Joint Kit 1995-1996 Ford F-150 4.9L
- Includes
- Dust Boot, Castle Nut, Cotter Pin
- Type
- Suspension Ball Joint
- Features
- Pre-Greased
- Stud Type
- Threaded
- Bearing Type
- Sintered Metal
Description
Mevotech SUPREME suspension ball joint kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension ball joint kit's for virtually every automobile on the road today. Mevotech SUPREME suspension ball joint kit's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.