This item is Discontinued.

Mevotech Suspension Ball Joint Kit 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L MES800090A

Suspension Ball Joint Kit 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L (Discontinued)

  • Mfr # MES800090A
  • Zoro # G5737345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MES800090A
Zoro #
G5737345
UPC #
669719237888
Country of Origin
Unknown

Dimensions

Rod Diameter
16.5 mm

Details

Includes
Dust Boot
Ball Stud Type
Threaded
Dust Boot Color
Black
Dust Boot Material
Rubber
Pre-Greased
Yes

Description

Mevotech SUPREME steering tie rod end assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end assembly's for virtually every automobile on the road today. Mevotech SUPREME steering tie rod end assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.