Suspension Ball Joint Kit 2006-2011 Honda Civic 1.3L 1.8L 2.0L, GS60501
Mfr # GS60501
Zoro # G7423541
product price:Â $34.79
/eaKey Features
Type
Suspension Ball Joint
Mounting Style
Bolt-In
Includes
Dust Boot
Pre-Greased
Yes
Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS60501
Zoro #
G7423541
UPC #
669719218962
Country of Origin
Unknown
Details
Type
Suspension Ball Joint
Item
Suspension Ball Joint Kit 2006-2011 Honda Civic 1.3L 1.8L 2.0L
Mounting Style
Bolt-In
Includes
Dust Boot
Pre-Greased
Yes
Stud Type
Threaded
Greaseable
Yes
Ball Joint Assembly
Yes
Description
Mevotech Original Grade suspension ball joint kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension ball joint kit's for virtually every automobile on the road today. Mevotech Original Grade suspension ball joint kit's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.