Zoro Homepage

Suspension Control Arm 2001-2005 Lexus IS300 3.0L, CMS86179

  • Mfr # CMS86179

  • Zoro # G6535975


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
3 in
Material
Steel
Includes
Bushings
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS86179
Zoro #
G6535975
UPC #
669719356800
Country of Origin
Unknown

Dimensions

Length
16 in
Width
3 in

Details

Material
Steel
Includes
Bushings
Bushing Material
Rubber

Description

Mevotech SUPREME suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.