Zoro Homepage

Suspension Control Arm 2001-2006 Lexus LS430, CMS861134

  • Mfr # CMS861134

  • Zoro # G7389530


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Length
16.32 in
Width
14.85 in
Material
Steel
Includes
Bushings
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS861134
Zoro #
G7389530
UPC #
669719289580
Country of Origin
China

Dimensions

Length
16.32 in
Width
14.85 in

Details

Material
Steel
Includes
Bushings
Bushing Material
Rubber

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.