Suspension Control Arm 2003-2005 Honda Civic 1.3L, CMS20411
Mfr # CMS20411
Zoro # G6423320
product price: $94.85
/ea
Free Shipping & Returns
Key Features
Width
17.9 in
Includes
Bushings, Castle Nut
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS20411
Zoro #
G6423320
UPC #
669719934879
Country of Origin
Unknown
Dimensions
Width
17.9 in
Details
Includes
Bushings, Castle Nut
Bushing Material
Rubber
Description
Mevotech SUPREME suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.