Zoro Homepage

Suspension Control Arm 2003-2005 Subaru Forester 2.5L, CMS801039

  • Mfr # CMS801039

  • Zoro # G7624414


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width
16.35 in
Includes
Bushings
Maximum Length
17.6 in
Ball Joint Mounting Type
Press In
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS801039
Zoro #
G7624414
UPC #
677319073898
Country of Origin
China

Dimensions

Width
16.35 in
Maximum Length
17.6 in

Details

Includes
Bushings
Ball Joint Mounting Type
Press In
Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Threaded

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.