Suspension Control Arm 2004-2006 Infiniti G35, CMS301023
Mfr # CMS301023
Zoro # G6598223
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Width
2.95 in
Material
Aluminum
Includes
Bushings, Grease Fitting, Ball Joint, Locking Nut, Dust Boot, Mounting Hardware
Features
Pre-Greased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS301023
Zoro #
G6598223
UPC #
669719260831
Country of Origin
Unknown
Dimensions
Length
15 in
Width
2.95 in
Details
Material
Aluminum
Includes
Bushings, Grease Fitting, Ball Joint, Locking Nut, Dust Boot, Mounting Hardware
Features
Pre-Greased
Dust Boot Color
Blue
Bushing Material
Rubber
Dust Boot Material
Neoprene
Ball Joint Mounting Type
Bolt In
Stud Type
Threaded
Description
Mevotech SUPREME suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.