Suspension Control Arm 2007-2012 Lexus LS460, CMS861075
Mfr # CMS861075
Zoro # G6582071
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Length
14.75 in
Width
3.65 in
Material
Aluminum
Includes
Bushings, Castle Nut, Cotter Pin, Mounting Hardware
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS861075
Zoro #
G6582071
UPC #
669719291910
Country of Origin
Unknown
Dimensions
Length
14.75 in
Width
3.65 in
Details
Material
Aluminum
Includes
Bushings, Castle Nut, Cotter Pin, Mounting Hardware
Bushing Material
Rubber
Description
Mevotech SUPREME suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.