Suspension Control Arm 2016-2018 Chevrolet Malibu 1.8L 2.0L 1.5L
Mfr # CMS251073
Zoro # G5617480
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Width
33.25 in
Type
Suspension Control Arm Component
Includes
Bushings
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS251073
Zoro #
G5617480
UPC #
669719133562
Country of Origin
Unknown
Dimensions
Width
33.25 in
Details
Item
Suspension Control Arm 2016-2018 Chevrolet Malibu 1.8L 2.0L 1.5L
Type
Suspension Control Arm Component
Includes
Bushings
Bushing Material
Rubber
Description
Mevotech SUPREME suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.