Suspension Control Arm and Ball Joint Assembly, CMS20329
Mfr # CMS20329
Zoro # G6386044
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Includes
Bushings, Mounting Hardware
Features
Greasable
Maximum Length
15 in
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS20329
Zoro #
G6386044
UPC #
669719934800
Country of Origin
Unknown
Dimensions
Width
18 in
Maximum Length
15 in
Details
Includes
Bushings, Mounting Hardware
Features
Greasable
Bearing Type
Sintered Metal
Color
Black
Bushing Material
Rubber
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Threaded
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.