Suspension Control Arm and Ball Joint Assembly, CMS301103
Mfr # CMS301103
Zoro # G7615649
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Width
12.55 in
Includes
Bushings, Mounting Hardware
Maximum Length
17.9 in
Features
Greasable
Ball Joint Stud Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS301103
Zoro #
G7615649
UPC #
669719260930
Country of Origin
China
Dimensions
Width
12.55 in
Maximum Length
17.9 in
Details
Includes
Bushings, Mounting Hardware
Features
Greasable
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Color
Black
Bearing Type
Sintered Metal
Description
X-FACTOR enhancements including sintered metal bearing technology for improved endurance and extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.