Zoro Homepage

Suspension Control Arm and Ball Joint Assembly, CMS301169

  • Mfr # CMS301169

  • Zoro # G7613880


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
13.6 in
Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Features
Pre-Greased
Maximum Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS301169
Zoro #
G7613880
UPC #
669719446549
Country of Origin
China

Dimensions

Width
13.6 in
Maximum Length
18.7 in

Details

Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Features
Pre-Greased
Bearing Type
Sintered Metal
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Color
Black
Ball Joint Stud Type
Grooved

Description

X-FACTOR enhancements including sintered metal bearing technology for improved endurance and extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.