Zoro Homepage

Suspension Control Arm and Ball Joint Assembly, CMS501004

  • Mfr # CMS501004

  • Zoro # G7637461


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Width
24.5 in
Includes
Bushings, Mounting Hardware
Maximum Length
24.5 in
Features
Greasable
Ball Joint Mounting Type
Press In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS501004
Zoro #
G7637461
UPC #
669719829472
Country of Origin
China

Dimensions

Width
24.5 in
Maximum Length
24.5 in

Details

Includes
Bushings, Mounting Hardware
Features
Greasable
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Color
Silver
Bearing Type
Sintered Metal

Description

X-FACTOR enhancements including sintered metal bearing technology for improved endurance and extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.