Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm and Ball Joint Assembly, CMS501233

  • Mfr # CMS501233

  • Zoro # G7611220


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
13.36 in
Material
Steel
Includes
Bushings, Grease Fitting, Ball Joint, Dust Boot, Castle Nut, Cotter Pin, Mounting Hardware
Features
Pre-Greased
Maximum Length
11.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS501233
Zoro #
G7611220
UPC #
669719558556
Country of Origin
China

Dimensions

Width
13.36 in
Maximum Length
11.79 in

Details

Material
Steel
Includes
Bushings, Grease Fitting, Ball Joint, Dust Boot, Castle Nut, Cotter Pin, Mounting Hardware
Features
Pre-Greased
Ball Joint Mounting Type
Unitized
Color
Black
Bushing Material
Rubber
Dust Boot Material
Neoprene
Bearing Type
Sintered Metal
Dust Boot Color
Blue
Ball Joint Stud Type
Threaded

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.