Zoro Homepage

Suspension Control Arm and Ball Joint Assembly, CMS861029

  • Mfr # CMS861029

  • Zoro # G6585842


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Maximum Length
21 in
Features
Pre-Greased
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS861029
Zoro #
G6585842
UPC #
669719073790
Country of Origin
Unknown

Dimensions

Width
17 in
Maximum Length
21 in

Details

Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Features
Pre-Greased
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Color
Black
Bushing Material
Rubber
Ball Joint Mounting Type
Bolt In

Description

Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.