Suspension Control Arm and Ball Joint Assembly, CMS861116
Mfr # CMS861116
Zoro # G6547421
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width
16.05 in
Material
Steel
Includes
Bushings
Maximum Length
17.75 in
Features
Pre-Greased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS861116
Zoro #
G6547421
UPC #
669719287302
Country of Origin
Unknown
Dimensions
Width
16.05 in
Maximum Length
17.75 in
Details
Material
Steel
Includes
Bushings
Features
Pre-Greased
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Color
Black
Ball Joint Mounting Type
Press In
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.