Zoro Homepage
This item is Discontinued.
Mevotech Suspension Control Arm and Ball Joint Assembly, CMS901211 CMS901211

Suspension Control Arm and Ball Joint Assembly, CMS901211 (Discontinued)

  • Mfr # CMS901211
  • Zoro # G7623820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS901211
Zoro #
G7623820
UPC #
669719560658
Country of Origin
China

Dimensions

Width
19.5 in
Maximum Length
15.8 in

Details

Includes
Bushings
Ball Joint Stud Type
Grooved
Color
Black
Ball Joint Mounting Type
Bolt In
Bushing Material
Rubber

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.