Suspension Control Arm and Ball Joint Assembly, CMS90153
Mfr # CMS90153
Zoro # G6531434
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Width
21.75 in
Includes
Bushings
Maximum Length
16 in
Ball Joint Stud Type
Grooved
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS90153
Zoro #
G6531434
UPC #
669719340809
Country of Origin
Unknown
Dimensions
Width
21.75 in
Maximum Length
16 in
Details
Includes
Bushings
Ball Joint Stud Type
Grooved
Color
Black
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.