Zoro Homepage

Suspension Control Arm and Ball Joint Assembly, CTXMS50152

  • Mfr # CTXMS50152

  • Zoro # G7398822


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Features
Pre-Greased
Maximum Length
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTXMS50152
Zoro #
G7398822
UPC #
677319199338
Country of Origin
Unknown

Dimensions

Width
20.5 in
Maximum Length
20.1 in

Details

Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Features
Pre-Greased
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Color
Gold
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Press In

Description

Mevotech TTX suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech TTX suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.