Shop MEVOTECH
See all product information
Create Account
Suspension Control Arm and Ball Joint Assembly, CTXMS50153
- Mfr # CTXMS50153
- Zoro # G7398369
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Features
Pre-Greased
Maximum Length
20.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTXMS50153
- Zoro #
- G7398369
- UPC #
- 677319199345
- Country of Origin
- Unknown
- Material
- Steel
- Includes
- Bushings, Grease Fitting, Mounting Hardware
- Features
- Pre-Greased
- Bearing Type
- Sintered Metal
- Ball Joint Stud Type
- Threaded
- Bushing Material
- Rubber
- Ball Joint Mounting Type
- Press In
- Color
- Gold
Dimensions
- Width
- 20.5 in
- Maximum Length
- 20.1 in
Description
Mevotech TTX suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech TTX suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.