Shop MEVOTECH
See all product information
Create Account
Suspension Control Arm and Ball Joint Assembly, GS50174
- Mfr # GS50174
- Zoro # G7430121
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Includes
Bushings, Ball Joint
Bushing Material
Rubber
Ball Joint Mounting Type
Bolt-in
Control Arm Style
Stock
Pre-Greased
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS50174
- Zoro #
- G7430121
- UPC #
- 669719195416
- Country of Origin
- China
- Item
- Control Arms
- Includes
- Bushings, Ball Joint
- Bushing Material
- Rubber
- Ball Joint Mounting Type
- Bolt-in
- Control Arm Style
- Stock
- Pre-Greased
- Yes
Description
An economical option that meets or exceeds OE specifications. Mevotech Original Grade suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech Original Grade suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.