Zoro Homepage

Suspension Control Arm Bushing 2002-2007 Mini Cooper 1.6L, MS10418

  • Mfr # MS10418

  • Zoro # G7635903


product price: $67.69
/ea

Key Features

Outside Diameter
3.2 in
Inside Diameter
0.87 in
Bushing Material
Rubber/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS10418
Zoro #
G7635903
UPC #
669719896511
Country of Origin
Turkey

Dimensions

Outside Diameter
3.2 in
Inside Diameter
0.87 in

Details

Item
Control Arm Bushings and Bearings
Bushing Material
Rubber/Steel

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.