Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm Bushing - Front Lower Forward, MS50458

  • Mfr # MS50458

  • Zoro # G6403273


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Number of Bushings
1
Color
Black
Outside Diameter
3.45 in
Inside Diameter
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS50458
Zoro #
G6403273
UPC #
669719432122
Country of Origin
United States

Dimensions

Outside Diameter
3.45 in
Inside Diameter
0.81 in

Details

Material
Natural Rubber
Number of Bushings
1
Color
Black

Description

Mevotech has been revolutionizing the automotive aftermarket for over thirty years. Since 1982 we have been learning and innovating to ensure that we are creating top quality, technologically advanced automotive parts while delivering the best customer service and support in the industry. Thanks for being part of thirty years of automotive excellence with Mevotech.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.