Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Control Arm Bushing, GK6076

  • Mfr # GK6076

  • Zoro # G7433445


product price: $8.55
/ea

Key Features

Inside Diameter
0.51 in
Bushing Material
Rubber/Steel
Thickness
0.57 in
Bushing 2 Outer Diameter
1.65 in
Bushing 1 Outer Diameter
1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK6076
Zoro #
G7433445
UPC #
669719222044
Country of Origin
Unknown

Dimensions

Inside Diameter
0.51 in
Thickness
0.57 in
Bushing 2 Outer Diameter
1.65 in
Bushing 1 Outer Diameter
1.36 in

Details

Item
Control Arm Bushings and Bearings
Bushing Material
Rubber/Steel

Description

Mevotech Original Grade suspension control arm bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing's for virtually every automobile on the road today. Mevotech Original Grade suspension control arm bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.