Zoro Homepage

Suspension Control Arm Bushing Kit, MK7278

  • Mfr # MK7278

  • Zoro # G6384863


product price: $20.15
/ea

Key Features

Width
2.24 in
Outside Diameter
1.8 in
Color
Black
Inside Diameter
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK7278
Zoro #
G6384863
UPC #
669719255462
Country of Origin
China

Dimensions

Width
2.24 in
Outside Diameter
1.8 in
Inside Diameter
0.49 in

Details

Color
Black

Description

Mevotech Supreme suspension control arm bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing kit's for virtually every automobile on the road today. Mevotech Supreme suspension control arm bushing kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.