
Suspension Control Arm Bushing, MS861118
Mfr # MS861118
Zoro # G6598232
product price: $28.39
/eaKey Features
Outside Diameter
2.37 in
Inside Diameter
0.57 in
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS861118
Zoro #
G6598232
UPC #
669719203159
Country of Origin
United States
Dimensions
Outside Diameter
2.37 in
Inside Diameter
0.57 in
Details
Item
Control Arm Bushings and Bearings
Bushing Material
Rubber/Steel
Description
Mevotech Supreme suspension control arm bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing's for virtually every automobile on the road today. Mevotech Supreme suspension control arm bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.