Zoro Homepage

Suspension Control Arm Bushing, MS86408

  • Mfr # MS86408

  • Zoro # G7617423


product price: $42.15
/ea

Key Features

Length
2.82 in
Material
Natural Rubber
Outside Diameter
2.18 in
Inside Diameter
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS86408
Zoro #
G7617423
UPC #
669719201759
Country of Origin
United States

Dimensions

Length
2.82 in
Outside Diameter
2.18 in
Inside Diameter
0.76 in

Details

Material
Natural Rubber

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.