Zoro Homepage

Suspension Control Arm/Ball Joint Assembly 2000-2001 MazdaMPV, CMS20449

  • Mfr # CMS20449

  • Zoro # G7653220


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
16.79 in
Includes
Bushings
Maximum Length
14.9 in
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS20449
Zoro #
G7653220
UPC #
669719943987
Country of Origin
China

Dimensions

Width
16.79 in
Maximum Length
14.9 in

Details

Includes
Bushings
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Color
Black

Description

X-FACTOR | LABORSAVER enhancements including thicker material for additional stiffness & strength, improved endurance and extended service life, and application-specific hardware and tools to save installation time. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.