Suspension Control Arm/Ball Joint Assembly 2003-2004 Ford Focus 2.
Mfr # CMK80405
Zoro # G5612343
product price: $90.55
/ea
Free Shipping & Returns
Key Features
Type
Suspension Control Arm Component
Includes
Bushings
Color
Black
Control Arm Maximum Width
13 in
Ball Joint Stud Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMK80405
Zoro #
G5612343
UPC #
669719159227
Country of Origin
Unknown
Dimensions
Control Arm Maximum Width
13 in
Control Arm Maximum Length
18.5 in
Details
Item
Suspension Control Arm/Ball Joint Assembly 2003-2004 Ford Focus 2.
Type
Suspension Control Arm Component
Includes
Bushings
Color
Black
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Bolt in
Bushing Material
Rubber
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.