Suspension Control Arm/Ball Joint Assembly 2003-2004 Ford Focus 2.
Mfr # CMS50192
Zoro # G7616592
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Width
11.3 in
Includes
Bushings, Mounting Hardware
Maximum Length
10.7 in
Color
Silver
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS50192
Zoro #
G7616592
UPC #
669719127554
Country of Origin
China
Dimensions
Width
11.3 in
Maximum Length
10.7 in
Details
Includes
Bushings, Mounting Hardware
Color
Silver
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Grooved
Description
X-FACTOR | LABORSAVER enhancements including thicker material for additional stiffness & strength, improved endurance and extended service life, and application-specific hardware and tools to save installation time. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.